Shop All Exit Devices
Pdq
Rim Exit Device, 27" to 36" Door Width, Satin Chrome Finish
Mfr # 4200R-626
Zoro # G003531485
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pdq
- MFR # 4200R-626
- Zoro # G003531485
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Description
Exit, rim, UL panic listed, hex key dogging, 3’0” door, 626 satin chrome finish
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMDEN 2" LED Illuminated Green 'PUSH TO EXIT' button with fixed 30 second timer, in-wall mounting (CMD-CM-30EE)
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base (NTS-5)
- CCL Drawer Dead Bolt with Interchangeable Core, Coreless, SFIC Key, For Material Thickness 1 1/4 in (72412)
- WINNIE INDUSTRIES 90 Degree Angle Clip - 13 Gauge, 2 Holes 1/4in., 100PK (WAC)
- MARKS USA Rim, Satin SS, Exit Only, Fire Rated No (M9900/32D-48)
- ADAMS RITE Elec Pushbar Exit Device, Active Dummy, Monitored, 48", US10B (8099-M1-3248)
- YALE COMMERCIAL 3ft Exit Only Rim Exit Device 689 Aluminum Finish (210036689)
- KENAURD Kenaurd: Heavy Duty Narrow Stile Rim Exit Device - Grade 1 - 36" - DU (KED01-36-DU)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Fire-rated Device, 82-in to 96-in Door Height, Pass (9949L-BE-06-F 3 US10 RHR)
- FALCON Vertical Rod, 36 in. Door W, Series 19 (F19-V-EO SP28 3FT RHR)
- SCHLAGE Touchbar Rim, Anodized Aluminum (692 36 628RD L)
- Pdq Exit Devices