Shop All Pet Leashes & Harnesses
Pdq
PDQ Q6840-000-99 40 ft. Super Beast Dog Tie Out Cable - 2XL
Mfr # 8298895
Zoro # G103754609
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pdq
- MFR # 8298895
- Zoro # G103754609
- UPC # 83929007923
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Features
- Super Beast Dog Tie Out Cable
- Size : 40'
- Heavy duty swivel clamp
- For dogs up to 250 lbs
- Blister card
- Dimension: 11" H x 8.5" W x 2.7" L
- Weight: 3.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLABONE Nutri Dent Dental Chews Filet Mignon Min (NTD660T160P)
- MTD Adapter Bracket (789-02518-0637)
- REMCO #3 Industrial Square Point Shovel, Plastic Blade, 36 in L Black ABS Plastic Handle (6880EB)
- MTD Cover-Spindle Lh (731-09969C)
- PDQ Retractable Dog Lead10Lb (11436)
- PDQ Cable Dog Tie Out15' Xlg (Q5715SPG99)
- PDQ Retractable Dog Lead60Lb (11447)
- PDQ Puppy Tie Out Cable 20' (Q222000099)
- PDQ Puppy Tie Out Cable 12' (Q221200099)
- PDQ Poly Rope Dog Tie Out10' (Q241000099)
- BOSS PET STAKE DOG TIE OUT 16"" (Q250700099)
- Pdq Pet Leashes & Harnesses