Shop All Pet Leashes & Harnesses
Pdq
Pdq Q6830-000-99 30 ft. Super Heavy Duty Dog Tie Out Cable
Mfr # 8298887
Zoro # G003754617
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pdq
- MFR # 8298887
- Zoro # G003754617
- UPC # 83929007916
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Features
- Sub Brand: Super Heavy Duty
- Material: Vinyl Coated Cable
- Product Type: Tie Out
- Length: 3 ft.
- Load Limit: Up to 25 Pounds
- Rope Configuration: Tie Out Cable
- Vinyl Coated: Yes
- Size: XX-Large
- Reflective: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGGERS Dog Toy Rope W/Tennis Bl (A03885)
- CATCHMASTER 100I Insect Monitor Trap (100I)
- CHAPIN Tank Sprayer 2G Ss (31440)
- HOT SHOT Aerosol Bed Bug Killer 17.5 oz (HG-96728)
- PDQ Cable Dog Tie Out 40'Lrg (Q3540SPG99)
- PDQ Poly Rope Dog Tie Out10' (Q241000099)
- PDQ Puppy Tie Out Cable 20' (Q222000099)
- PDQ Retractable Dog Lead10Lb (11436)
- PDQ Cable Dog Tie Out15' Xlg (Q5715SPG99)
- PDQ Puppy Tie Out Cable 12' (Q221200099)
- BOSS PET 2957202 1 x 72 in Nylon Lead Blue (171395700)
- Pdq Pet Leashes & Harnesses