Shop All Pet Leashes & Harnesses
Pdq
Pdq Q5730-DOM-99 Heavy Duty Tie Out Stake & 30 ft. Cable
Mfr # 8298937
Zoro # G003754563
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pdq
- MFR # 8298937
- Zoro # G003754563
- UPC # 83929573077
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Features
- Material: Metal
- Product Type: Tie Out with Stake
- Length: 3 ft.
- Load Limit: Up to 125 Pounds
- Vinyl Coated: No
- Size: Extra Large
- Weather Resistant: Yes
- Reflective: No
- Rope Configuration: Tie Out Stake
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Power Wheels Fln93 PW Dune Racer Extreme RIM (front) FOR Dune Racer (FLN93 PW DUNE RACER EXTREME RIM (FRONT) FOR DUNE)
- CHAPIN Sprayer Hose End All Purpose (G362)
- TRUE NORTH Chainsaw Pack, Black, 1000D Cordura(R) (CH210)
- XPOSE SAFETY 10 ft x 15 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-1015-X)
- PDQ Poly Rope Dog Tie Out15' (Q241500099)
- PDQ Cable Dog Tie Out 30'Lrg (Q3530SPG99)
- PDQ Retractable Dog Lead60Lb (11447)
- PDQ Cable Dog Tie Out15' Xlg (Q5715SPG99)
- PDQ Poly Rope Dog Tie Out10' (Q241000099)
- PDQ Retractable Dog Lead10Lb (11436)
- SASSY DOG WEAR Paw Waves Pink Dog Leash Large (PAW WAVE PINK4-L)
- Pdq Pet Leashes & Harnesses