Shop All Pet Leashes & Harnesses
Pdq
Pdq Q3530 SPG 99 30 ft. Dog Tie Out Cable Spring
Mfr # 8298853
Zoro # G603754628
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pdq
- MFR # 8298853
- Zoro # G603754628
- UPC # 83929003796
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Features
- Material: Vinyl Coated Cable
- Product Type: Tie Out
- Length: 3 ft.
- Load Limit: Up to 6 Pounds
- Vinyl Coated: Yes
- Size: Large
- Rope Configuration: Spring
- Reflective: No
- Comfort snap spring
- Twin swivel reduces stress
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cup-Bearing (718-04261)
- DALEN BIRD NETTING 14'X14' (BN-2)
- DUCK COVERS Essential Tan Patio Square Ottoman/Side Table Cover, 22"x22"x18" (EOT222218)
- ZERO FRICTION Men's Stryker Golf Glove, Grey/Blue (GL20004)
- PDQ Cable Dog Tie Out 40'Lrg (Q3540SPG99)
- PDQ PDQ Q6840-000-99 40 ft. Super Beast Dog Tie Out Cable - 2XL (8298895)
- PDQ Cable Dog Tie Out15' Xlg (Q5715SPG99)
- PDQ Puppy Tie Out Cable 12' (Q221200099)
- PDQ Cable Dog Tie Out 30'Lrg (Q3530SPG99)
- PDQ Puppy Tie Out Cable 20' (Q222000099)
- LUPINE DOG HARNESS 12-18"" BLK (27595)
- Pdq Pet Leashes & Harnesses