Shop All Pet Collars
Pdq
PDQ 43710 10 ft. Tie Out Chain for Large Dogs
Mfr # 8069668
Zoro # G903712885
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pdq
- MFR # 8069668
- Zoro # G903712885
- UPC # 83929006445
- Country of Origin China
- Category Pet Collars
Description
Features
- Material: Steel
- Product Type: Tie Out Chain
- Length: 10 ft.
- Load Limit: Up to 60 Pounds
- Reflective: No
- Vinyl Coated: No
- Size: Large
- Rope Configuration: Tie Out Chain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Efi Maintenance Kit (25 789 03-S)
- MTD Fluid-Drive System (737-3121)
- COGHLANS Folding Scissors Ss (7600)
- FLASH FURNITURE 220 Polypropylene Black (QT-KTL-4023BK-GG)
- PDQ COLLAR CHOKE CHAIN 28"" (12628)
- PDQ COLLAR CHAIN 3.5MM 22"" (12522)
- PDQ PDQ 12922 22 in. Choke Chain Collar (8299216)
- GARMIN PT 10 Additional PRO Dog Collar Blue Blue (010-01209-10)
- TANDY LEATHER FACTORY Leather Brothers 120NRT-PK27 1 x 27 in. Dee-in-Front Nylon Pink Camo Collar (120NRT-PK27)
- RED DINGO Cat Collar Reflective Orange (RE437095)
- CAROLINES TREASURES Dog Green and Brown Watercolor Baby Bib (BB7360BIB)
- Pdq Pet Collars