Shop All Pet Collars
Pdq
PDQ 12922 22 in. Choke Chain Collar
Mfr # 8299216
Zoro # G603720807
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pdq
- MFR # 8299216
- Zoro # G603720807
- UPC # 83929006551
- Country of Origin China
- Category Pet Collars
Description
Features
- Color Family: Chrome
- Material: Steel
- Product Type: Choke Chain Dog Collar
- Length: 22 in.
- Product Name: Choke
- Width: 2.5 in.
- Size: Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KITZMANS DIXON 1x2x12 Grade/Srvey Stake (1X2X12)
- GARDEN TECH Daconil Fungicide 16Oz (100526103)
- DUPONT Snow & Ice Teflon Spray (DSR610101)
- RAIN BIRD 360 Deg Adjust Ptrn Mister, Blk, Plstc, PK2 (MIST-F/2S)
- PDQ COLLAR CHAIN 3.5MM 22"" (12522)
- PDQ COLLAR CHOKE CHAIN 28"" (12628)
- LUPINE Dog Collar 13-22Adj Ggko (41002)
- JORGENSEN Soft E-Collar, X-Large (37122)
- WESTMINSTER PET PRODUCTS Dog Choke Chain (71182)
- GARMIN PT 10 Additional PRO Dog Collar Blue Blue (010-01209-10)
- DOGTRA No Bark Collar Small / Medium Black (YS300)
- Pdq Pet Collars