Shop All Pet Leashes & Harnesses
Pdq
Pdq 01313 24 in. Super Auger Tie Out Stake
Mfr # 9430562
Zoro # G103754623
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pdq
- MFR # 9430562
- Zoro # G103754623
- UPC # 83929006568
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Features
- Sub Brand: Boss Pet
- Material: Metal
- Color: Yellow
- Product Type: Tie Out Stake
- Length: 24 in.
- Vinyl Coated: No
- Weather Resistant: Yes
- Rope Configuration: Tie Out Stake
- Reflective: No
- Size: All
- 36 degrees of roaming freedom
- Easy to screw in handle
- Auger style design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Solid Braid Starter Rope #4 1/2 Solid Braid; 146-100 200' (146-100)
- ROGUE TOOLS Rogue Hoe No-Break Rakes (F70NBR)
- OREGON Low Prof, Semi Chisel Chain, 8", 33Drv Link (S33)
- HUSQVARNA Battery-Powered Pole Saw, Fixed (530IP4)
- PDQ Puppy Tie Out Cable 12' (Q221200099)
- PDQ Retractable Dog Lead60Lb (11447)
- PDQ Cable Dog Tie Out 40'Lrg (Q3540SPG99)
- PDQ Puppy Tie Out Cable 20' (Q222000099)
- PDQ PDQ Q6840-000-99 40 ft. Super Beast Dog Tie Out Cable - 2XL (8298895)
- PDQ Cable Dog Tie Out 30'Lrg (Q3530SPG99)
- CAROLINES TREASURES Carolines Treasures BDBA316BTH68 Springtime Dogs Leash or Key Holder (BDBA316BTH68)
- Pdq Pet Leashes & Harnesses