Shop All Door Closers
Pdq
Institutional Door Closer, Tri-pack , Matte Black Finish
Mfr # 7101-BC-PA-693
Zoro # G603531397
Sold in multiples of 4 for $763.96
Free Shipping & Returns
$763.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pdq
- MFR # 7101-BC-PA-693
- Zoro # G603531397
- Country of Origin Korea, Republic of
- Category Door Closers
Description
Surface Door Closer, Institutional Grade 1, Tri-pack for regular, top jamb, and parallel arm application. SNB, MS & WS fasteners included. Separate sweep, latch, backcheck, and advanced backcheck adjustment. Full architectural cover, 693 Matte Black finish, Cast Iron body, size 1-6, Certified ANSI/BHMA A156.3, UL 10C listed, meets Barrier Free requirements. (7101 BC PA 693)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 95 Degree Self-closing Inserta Overlay Thick Door Hinge (71T9590B)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Silver (CS4540BBRNRP32D-3)
- PHIFER WIRE SunTex 90 48 in. W X 100 ft. L Brown Polyester Sun Screen Cloth (3004174)
- MARLBORO 3/4 in W x 96 in H Mill Stainless Steel Continuous Hinge (4PNL7)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4011-REG LH AL)
- NORTON CO Tri-Packed Door Closer, Size 3, Backcheck, Medium Bronze Painted (1603BC 694)
- GLYNN-JOHNSON Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum (105H-US32D)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601H X 690)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (5831 x 690)
- LCN Aluminum Closer 4011HRH (4011HALRH)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum (8301 X 689)
- Pdq Door Closers