Shop All Door Closers
Pdq
Institutional Door Closer, Spring Cushion Stop Hold Open , Matte Black Finish
Mfr # 7101-BC-SCSHO-693
Zoro # G203531087
Sold in multiples of 4 for $1,079.96
Free Shipping & Returns
$1,079.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pdq
- MFR # 7101-BC-SCSHO-693
- Zoro # G203531087
- Country of Origin Korea, Republic of
- Category Door Closers
Description
Surface Door Closer, Institutional Grade 1, Spring Cushion Stop Hold Open function, Parallel arm application only. SNB, MS & WS fasteners included. Separate sweep, latch, backcheck, and advanced backcheck adjustment. Full architectural cover, 693 Matte Black finish, Cast Iron body, Forged steel arm, size 1-6, Certified ANSI/BHMA A156.3, UL 10C listed, meets Barrier Free requirements. (7101 BC SCSHO 693)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1-1/4" x 8" Conversion Plate for Mortise to Electronic Lock (EL86PC)
- STEEL PRO Polished Brass Passage Door Lever (L6703B)
- PRIME-LINE Handle T Locking Garage (GD52122)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W, Features: Scored Every 4 in (10E825)
- LCN 4110T Series, Grade 1 Surface Door Closer, Sprayed Aluminum (4111T-STD LH AL)
- LCN 4111-CUSH RH AL MC Surface Closers (4111-CUSH RH 689 MC)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-SCUSH BLACK)
- NORTON DOOR CONTROLS Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (UNI7500 33-41 690)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver (281 CPS TB EN)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 85-HOA-AL)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (7500 690)
- Pdq Door Closers