Shop All Door Closers
Pdq
Institutional Door Closer, Spring Cushion Stop , Gold Finish
Mfr # 7101-BC-SCS-696
Zoro # G503530995
product price: $262.99
/ea
Sold in multiples of 4 for $1,051.96
Free Shipping & Returns
$1,051.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pdq
- MFR # 7101-BC-SCS-696
- Zoro # G503530995
- Country of Origin Korea, Republic of
- Category Door Closers
Description
Surface Door Closer, Institutional Grade 1, Spring Cushion Stop function, Parallel arm application only. SNB, MS & WS fasteners included. Separate sweep, latch, delay, backcheck, and advanced backcheck adjustment. Full architectural cover, 696 Gold finish, Cast Iron body, Forged steel arm, size 1-6, Certified ANSI/BHMA A156.3, UL 10C listed, meets Barrier Free requirements. (7101 BC SCS 696)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6-Pin Keyblank, HN Keyway, Embossed Logo Only, 50 Pack (6270HN (50PK))
- ALARM CONTROLS Single Maglock, 600 lb. Holding Force (600S)
- HEATH-ZENITH Doorbell Hammrd Wht (SL-830-02)
- NATIONAL HARDWARE National Hardware N181-461 Rail Hanger, 2.14 in Dia Roller, Steel (N181-461)
- LCN 4011-H LH BLACK Surface Closers (4011-H LH 693)
- TELL Closer Gr3 Sz2 Duro (DC100320)
- LCN Manual Hydraulic 4050 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4050A-EDA AL)
- TELL Heavy-Duty Commercial Grade 1 Surface Applied Closer, 2 Spring Power, AL Aluminum Finish (DC1602-REG-AL)
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3200 A1 689 M54)
- HAMPTON PRODUCTS Hampton - Wright Products V150 Aluminum Adjustable Pneumatic Door Closer (6835714)
- SARGENT Manual Hydraulic 1431 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-PSH TB EN)
- Pdq Door Closers & Accessories