Shop All Door Closers
Pdq
Institutional Door Closer, Regular Arm , Matte Black Finish
Mfr # 7101-BC-RA-693
Zoro # G703531129
Sold in multiples of 4 for $663.96
Free Shipping & Returns
$663.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pdq
- MFR # 7101-BC-RA-693
- Zoro # G703531129
- Country of Origin Korea, Republic of
- Category Door Closers
Description
Surface Door Closer, Institutional Grade 1, Regular Arm function, Regular or top jamb application only. SNB, MS & WS fasteners included. Separate sweep, latch, delay, backcheck, and advanced backcheck adjustment. Full architectural cover, 693 Matte Black finish, Cast Iron body, size 1-6, Certified ANSI/BHMA A156.3, UL 10C listed, meets Barrier Free requirements. (7101 BC RA 693)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 238, PTFE, 0.13 In., PK2 (1RGL6)
- MIDWEST FASTENER 1/2" x 9" x .055" WG Steel Extension Springs 3PK (18570)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 9/32 in (1XTB1)
- ZORO SELECT Compress Spring, 7/8x0.047 In, PK5 (1NCB6)
- DEXTER BY SCHLAGE Manual Hydraulic DCH1000 Series Heavy Duty Surface Door Closers Surface Door Closer Heavy Duty (DCH1000-STD-FULL RW/PA DB)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum with Backcheck - Size 5 (TC205-BC-AL)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-UO TB EN)
- LCN 4011-H RH AL SRI Surface Closers (4011-H RH 689 SRI)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Brass (8501 696)
- LCN Grade 1 Cast Aluminum Surface Mount Closer, Double Lever Arm with Parallel Bracket, Aluminum Painted (1450-RW/PA AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-HCUSH RH AL)
- Pdq Door Closers