Shop All Door Closers
Pdq
Institutional Door Closer, Regular Arm , Aluminum Finish
Mfr # 7101-BC-RA-689
Zoro # G603531212
Sold in multiples of 4 for $763.96
Free Shipping & Returns
$763.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pdq
- MFR # 7101-BC-RA-689
- Zoro # G603531212
- Country of Origin Korea, Republic of
- Category Door Closers
Description
Surface Door Closer, Institutional Grade 1, Regular Arm function, Regular or top jamb application only. SNB, MS & WS fasteners included. Separate sweep, latch, backcheck, and advanced backcheck adjustment. Full architectural cover, 689 Aluminum finish, Cast Iron body, size 1-6, Certified ANSI/BHMA A156.3, UL 10C listed, meets Barrier Free requirements. (7101 BC RA 689)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Push Button Exit Trim, Key Override, Right (LRP1020S-26D-41)
- O-RINGS #226 O-Ring (AG-226)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Cylin./Mort. Locks (712-75 24D 630)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 6in.W (613-36)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Brass (8301 696)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A DS AL)
- JACKSON 900 Series 90 and 120 Degree Dual Hold Open Spring Power Adjustable Floor Mounted Closer Body and Ce (J993H0D)
- FALCON Falcon: SC70 SERIES REG ARM W/PA BRKT SC70 SERIES CLOSER ALUMINUM FINISH (FLC-SC70A-3077-PA-AL)
- LCN Grade 1 Surface Door Closer, Regular Arm, PA Shoe, Push or Pull Side Mounting, 120 Degree Swing, Adj (4040XP-RW/PA 689 TORX)
- ZORO SELECT Manual Hydraulic PDQ 3100 Light Commercial Closer Heavy Duty Interior and Exterior, Aluminum (3100 BCDSHO 689)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Rw/PA DKBRZ)
- Pdq Door Closers