Shop All Door Closers
Pdq
Institutional Door Closer, Regular Arm , Aluminum Finish
Mfr # 5101-BC-RA-689
Zoro # G503531381
product price: $151.99
/ea
Sold in multiples of 6 for $911.94
Free Shipping & Returns
$911.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pdq
- MFR # 5101-BC-RA-689
- Zoro # G503531381
- Country of Origin Korea, Republic of
- Category Door Closers
Description
Surface Door Closer, Institutional Grade 1, Regular Arm function, Regular or top jamb application only. SNB, MS & WS fasteners included. Separate sweep, latch, and backcheck adjustment. Full architectural cover, 689 Aluminum finish, Cast Aluminum body, size 1-6, Certified ANSI/BHMA A156.3, UL 10C listed. (5101 BC RA 689)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Guide, Steel, Anodized, 4-3/4"L x 1-13/31"W (8-232)
- ELESA Hinges with friction brake, CFA.97-ERS-SH-10 (CFA-ERS)
- UBIQUITI NETWORKS COMMERCIAL Unifi Access Card 20 Pack (UA-Card-US)
- NATIONAL GUARD Door Bottom, Standard, 7/8In., Projection (225N-36)
- LCN 2013-H RH AL Concealed-in-Door Closers (2013-H RH 689)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A DS AL)
- LCN 1261-Rw/PA BRASS SLIM Surface Closers (1261-RW/PA 696 SLIM)
- DORMA Door Closer Body, Adjustable Size 1-6, Full Cover, Sex Nuts and Machine Screws, 1-3/4, Aluminum (MOD-8616-FC-689)
- LCN 4110T Series, Grade 1 Surface Door Closer, Sprayed Aluminum (4111T-STD LH AL)
- YALE Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Aluminum (51BFX 689)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-HEDA RH DKBRZ)
- Pdq Door Closers