Shop All Door Closers
Pdq
Institutional Door Closer, Hold Open , Duranodic Bronze Finish
Mfr # 7101-BC-PA-HO-695
Zoro # G903531042
Sold in multiples of 4 for $823.96
Free Shipping & Returns
$823.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pdq
- MFR # 7101-BC-PA-HO-695
- Zoro # G903531042
- Country of Origin Korea, Republic of
- Category Door Closers
Description
Surface Door Closer, Institutional Grade 1, Hold Open function, Tri-pack for regular, top jamb, and parallel arm application. SNB, MS & WS fasteners included. Separate sweep, latch, backcheck, and advanced backcheck adjustment. Full architectural cover, 695 Duranodic Bronze finish, Cast Iron body, size 1-6, Certified ANSI/BHMA A156.3, UL 10C listed, meets Barrier Free requirements. (7101 BC PAHO 695)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Single Dummy Mortise Trim, Dane Lever, Gala Rose, Satin Chrome (MA12 DG 626)
- ZORO SELECT Disc Spring, Belleville, 1, High Carb Stl (1NDX4)
- LINEAR Exterior Digital Keypad, 5-1/2" H (AK-11)
- KEEDEX Door Loop, Surface Mount, SS, Black (K-DL38BLK)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA BRASS FC)
- BRINKS SECURITY Brinks Commercial Powder Coated AluminumSteel Hydraulic Adjustable Door Closer Grade 1 (BC4063)
- YALE Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (51 X 690)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-REG BLACK)
- JACKSON Medium Duty 105DegHold Open Overhead Concealed Closer W/ S Side-Load Hardware Package (21101S02)
- LCN Grade 1 Surface Door Closer, Extra Duty Arm, Push Side Mounting, 180 Degree Swing, Adjustable Size 1 (4040XP-EDA 689 TORX)
- TELL 2000 Series Residential Brown Hold Open Door Closer (DC100077)
- Pdq Door Closers