Shop All Door Closers
Pdq
Institutional Door Closer, Extra Duty Hold Open Arm , Aluminum Finish
Mfr # 7101-BC-EDAHO-689
Zoro # G303531116
Sold in multiples of 4 for $919.96
Free Shipping & Returns
$919.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pdq
- MFR # 7101-BC-EDAHO-689
- Zoro # G303531116
- Country of Origin Korea, Republic of
- Category Door Closers
Description
Surface Door Closer, Institutional Grade 1, Extra Duty Hold Open Arm function, Parallel arm application only. SNB, MS & WS fasteners included. Separate sweep, latch, backcheck, and advanced backcheck adjustment. Full architectural cover, 689 Aluminum finish, Cast Iron body, Forged steel arm, size 1-6, Certified ANSI/BHMA A156.3, UL 10C listed, meets Barrier Free requirements. (7101 BC EDAHO 689)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (824)
- PEMKO 1-7/8" W x 95" H Clear Anodized Continuous Hinge (CFM95HD1 x HT)
- ROCKWOOD Door Protection Plate, 8Hx40W, SS (K1050 8X40.32D316)
- CUSTOM ACCESSORIES HOLDER KEY MAGNETIC 2PK (46061)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Brass (1601 696)
- LCN Manual LCN 1460 Surface Mounted Closer Interior and Exterior (1461HAL)
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Silver (2731 x 689)
- NORTON DOOR CONTROLS 8301689 Adjustable Surface Mount Door Closer with Slim Line Cover and Sex Nuts Aluminum (8301689)
- WRIGHT PRODUCTS TAP-N-GO Closer, White, Heavy Duty (V2012WH)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2215-STD LH AL)
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver (UNI3501 x 689)
- Pdq Door Closers & Accessories