Shop All Door Closers
Pdq
Institutional Door Closer, Extra Duty Hold Open Arm , Aluminum Finish
Mfr # 5101-BC-EDAHO-689
Zoro # G503531237
product price: $229.99
/ea
Sold in multiples of 4 for $919.96
Free Shipping & Returns
$919.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pdq
- MFR # 5101-BC-EDAHO-689
- Zoro # G503531237
- Country of Origin Korea, Republic of
- Category Door Closers
Description
Surface Door Closer, Institutional Grade 1, Extra Duty Hold Open Arm function, Parallel arm application only. SNB, MS & WS fasteners included. Separate sweep, latch, and backcheck adjustment. Full architectural cover, 689 Aluminum finish, Cast Aluminum body, Forged steel arm, size 1-6, Certified ANSI/BHMA A156.3, UL 10C listed. (5101 BC EDAHO 689)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 111, PK100 (ZUSAH70111)
- ZORO SELECT Full Face EPDM Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-593)
- ZORO SELECT Torsion Spring, 90 Deg, 0.560OD, PK6 (3HPD5)
- ZORO SELECT Gasketing, 20 ft., Black, Silicone (2RRR6)
- LCN 4011-REG LH AL MC TORX Surface Closers (4011-REG LH 689 MC TORX)
- LCN 4010 SERIES SURFACE CLOSER Regular Arm ADJUSTABLE SIZE 1-5 Aluminum Right Hand (LCN-4011-REG-RH-AL)
- LIPPERT COMPONENTS Lippert Components 730813 Screen Shot Automatic Screen Door Closer - 26" (730813)
- ZORO SELECT Manual Hydraulic PDQ 3100 Light Commercial Closer Light Duty Interior and Exterior, Silver (3101 BC SCS 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (UNI1601 x 690)
- LCN 4314ME-SF 24V LH AL B80 Surface Closers (4314ME-SF 24V LH 689 B80)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 105 degree swing (TC7020LP)
- Pdq Door Closers & Accessories