Shop All Door Closers
Pdq
Institutional Door Closer, Delayed Action Integrated Pivot Stop , Matte Black Finish
Mfr # 5141-BC-PS-693
Zoro # G503531060
product price: $253.99
/ea
Sold in multiples of 4 for $1,015.96
Free Shipping & Returns
$1,015.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pdq
- MFR # 5141-BC-PS-693
- Zoro # G503531060
- Country of Origin United States
- Category Door Closers
Description
Surface Door Closer, Institutional Grade 1, Integrated Pivot Stop function, Regular or top jamb application only. SNB, MS & WS fasteners included. Separate sweep, latch, and backcheck adjustment. Full architectural cover, 693 Matte Black finish, Cast Aluminum body, size 1-6, Certified ANSI/BHMA A156.3, UL 10C listed. (5141 BC PS 693)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Deadbolt, Mortise, Satin Chrome Finish (N41 26D)
- EKENA MILLWORK For 13" Wide Shutters Mounting Brackets for PVC, Composite & Wood Shutters (SHUTTER-BRACKETS_13)
- PRIME-LINE Passage Knob, Fits 2-3/8 in. and 2-3/4 in. Backset, Tulip, Brass 1 Set (MP65029)
- HEXARMOR W/ASTM 59C -18/82C (16-11005)
- DORMA Door Closer Body, Adjustable Size 1-6, Full Cover, Sex Nuts and Machine Screws, 1-3/4, Aluminum (MOD-8616-FC-689)
- LCN 1461-EDA DKBRZ Surface Closers (1461-EDA 695)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111HEDAALLH)
- DEGUARD Hydraulic Door Closer With P.A Bracket Grade1- Satin Nickel (3) (DDC1003-SN)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-RW/PA BRASS)
- SARGENT Manual Hydraulic 1431 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-P9 TB EN)
- ZORO SELECT Manual Hydraulic PDQ 3100 Light Commercial Closer Light Duty Interior and Exterior, Silver (3101 BC PA HO 689)
- Pdq Door Closers