Shop All Door Closers
Pdq
Institutional Door Closer, Delayed Action Integrated Pivot Stop , Duranodic Bronze Finish
Mfr # 5141-BC-PS-695
Zoro # G503530971
product price: $253.99
/ea
Sold in multiples of 4 for $1,015.96
Free Shipping & Returns
$1,015.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pdq
- MFR # 5141-BC-PS-695
- Zoro # G503530971
- Country of Origin United States
- Category Door Closers
Description
Surface Door Closer, Institutional Grade 1, Integrated Pivot Stop function, Regular or top jamb application only. SNB, MS & WS fasteners included. Separate sweep, latch, and backcheck adjustment. Full architectural cover, 695 Duranodic Bronze finish, Cast Aluminum body, size 1-6, Certified ANSI/BHMA A156.3, UL 10C listed. (5141 BC PS 695)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Key Ring, Silver, 5 PK (701285)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7ML2626)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Brushed Chrome Steel Spring Hinge (Set of 3) (CPS4545-26D-3)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SWD-1)
- JACKSON Heavy-Duty 90DegHold Open Overhead Concealed Closer Body (20101M12)
- LCN Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4021-REG LH DKBRZ)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 40-CUSH-AL)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Bronze (351-UO TB EB)
- NORTON CO Manual Hydraulic 9300BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (9303BCH X 9328H 689)
- LCN Grade 1 Surface Door Closer, Extra Duty Arm, Push Side Mounting, 180 Degree Swing, Adjustable Size 1 (4040XP-EDA 689 TORX)
- LCN 4111-EDA RH AL AVB Surface Closers (4111-EDA RH 689 AVB)
- Pdq Door Closers & Accessories