Shop All Door Closers
Pdq
Institutional Door Closer, Delayed Action Extra Duty Hold Open Arm , Gold Finish
Mfr # 7141-BC-EDAHO-696
Zoro # G503531244
product price: $279.99
/ea
Sold in multiples of 4 for $1,119.96
Free Shipping & Returns
$1,119.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pdq
- MFR # 7141-BC-EDAHO-696
- Zoro # G503531244
- Country of Origin Korea, Republic of
- Category Door Closers
Description
Surface Door Closer, Institutional Grade 1, Extra Duty Hold Open Arm function, Parallel arm application only. SNB, MS & WS fasteners included. Separate sweep, latch, delay, backcheck, and advanced backcheck adjustment. Full architectural cover, 696 Gold finish, Cast Iron body, Forged steel arm, size 1-6, Certified ANSI/BHMA A156.3, UL 10C listed, meets Barrier Free requirements. (7141 BC EDAHO 696)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Morts Lock Kit Polbrs (6870372-3L)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7165SC2-26D-34532)
- DENT FIX EQUIPMENT 5 PC Door Wedge Set (DENDF-622)
- BLUM 95 Degree Soft-closing Screw On Blind Corner Inset Hinge (79B9550)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-Rw/PA AL)
- FALCON Aluminum Closer SC91AL (SC91AL)
- RIXSON Concealed Overhead Closers (91N RH 689)
- NORTON DOOR CONTROLS Door Closer, Non-Handed, 2-1/8"D (8501H x BSP)
- LCN 4116-HEDA RH AL Surface Closers (4116-HEDA RH 689)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 40-AL)
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Duronodic with Adjustable Spring Tension - Sizes 1-4 (TC201ADA-DU)
- Pdq Door Closers & Accessories