Shop All Door Closers
Pdq
Door Closer, Regular Arm , Duranodic Bronze Finish
Mfr # 3101-BC-RA-695
Zoro # G503531374
product price: $82.15
/ea
Sold in multiples of 10 for $821.50
Free Shipping & Returns
$821.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pdq
- MFR # 3101-BC-RA-695
- Zoro # G503531374
- Country of Origin Korea, Republic of
- Category Door Closers
Description
Surface Door Closer, Grade 1, Regular Arm function, Regular or top jamb application only. SNB, MS & WS fasteners included. Separate sweep, latch, and backcheck adjustment. Streamline cover, 695 Duranodic Bronze finish, Cast Aluminum body, size BF-4, Certified ANSI/BHMA A156.3, UL 10C listed(3101 BC RA 695)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco WN9100.1 6TW11 Leveling Feet (6TW11)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (H076702-VB)
- ZORO SELECT O-Ring, Dash 333, Buna N, 0.21 In., PK10 (1RHL4)
- DURABLE OFFICE PRODUCTS Key Holder, 14-1/8" H, 24 Units Capacity (195610)
- PAMEX Power Adjustable Door Closer Aluminum Finish (GC8700AL)
- LCN Manual Hydraulic 4410ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4414ME-REG/18 120V LH AL)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Dark Bronze (SC61A RW/PA 695 SLIM)
- LCN Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4021-H LH AL)
- ZORO SELECT Manual Hydraulic PDQ 5501 Full Cover Commercial Closer Heavy Duty Interior and Exterior, Silver (5501 BC DS HO 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (210 x 690 x TPH)
- LOCKEY Lockey Gate Closers (TB200)
- Pdq Door Closers