Shop All Door Closers
Pdq
Door Closer, Regular Arm , Aluminum Finish
Mfr # 3100-BC-RA-689
Zoro # G703531006
Sold in multiples of 10 for $764.90
Free Shipping & Returns
$764.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pdq
- MFR # 3100-BC-RA-689
- Zoro # G703531006
- Country of Origin Korea, Republic of
- Category Door Closers
Description
Surface Door Closer, Grade 1, Regular Arm function, . SNB, MS & WS fasteners included. Separate sweep, latch, and backcheck adjustment. Streamline cover, 689 Aluminum finish, Cast Aluminum body, size 3-6, Certified ANSI/BHMA A156.3, UL 10C listed(3100 BC RA 689)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAV3)
- X1 TOOLS 1-5/8 Hook Screw 60 Screws by X1 Tools (X1E-CON-SCR-HOO-2010x60)
- LAUREY 3/8" Inset Self-Closing Hinge, White (28642)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X06000BL (LL1S12X06000BL)
- SARGENT 1431 Series Surface Mechanical Closer Heavy Duty Hold Open Arm with Compression Stop Dark Oxidized S (SRG-1431-CPSH-10BE)
- PAMEX Power Adjustable Door Closer Aluminum Finish (GC8700AL)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 90 degree swing (TC7031LP)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Aluminum (3133-STD LH AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Dark Bronze (78B/D-RAX690RH)
- DORMA Door Closer, Aluminum Painted, Flat Arm Non-Hold Open Arm, Adjustable Size 1-6, Slim Plastic Cover (8616-AF86P-COV-SNB1-689)
- ARROW Grade 1 Regular Surface Closer, Hydraulic Tri Mount, Double Lever Arm w/ PA Bracket, Dark Bronze (DCN516 690)
- Pdq Door Closers & Accessories