Shop All Door Closers
Pdq
Door Closer, Integrated Pivot Stop , Matte Black Finish
Mfr # 3100-BC-PS-693
Zoro # G503531435
product price: $179.99
/ea
Sold in multiples of 4 for $719.96
Free Shipping & Returns
$719.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pdq
- MFR # 3100-BC-PS-693
- Zoro # G503531435
- Country of Origin United States
- Category Door Closers
Description
Surface Door Closer, Grade 1, Integrated Pivot Stop function, Regular or top jamb application only. SNB, MS & WS fasteners included. Separate sweep, latch, and backcheck adjustment. Streamline cover, 693 Matte Black finish, Cast Aluminum body, size 3-6, Certified ANSI/BHMA A156.3, UL 10C listed(3100 BC PS 693)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 1-9/16" Overall Length Hollow Matte Black Stainless Steel Naples Cabinet "T" Knob (39SSMB)
- CONTROLTEK Key Tags, Blue/Green/Red/Yellow, PK20 (500133)
- DELTANA Left Hand 4" X 4" 5/8" Radius By Square Spring Hinge Satin Nickel (DSH4SR515-LH)
- YALE Manual Hydraulic 5800 Door Closer Heavy Duty Interior and Exterior, Black (5801 x BSP)
- GLOBAL DOOR CONTROLS Heavy Duty ADA Commercial Door Closer with Cush-N-Stop Arm in Duranodic - Sizes 1-6 (TC4300CNS-DU)
- LCN 4414ME-LONG/18G 24V RH AL Surface Closers (4414ME-LONG/18G 24V RH 689)
- LCN 3133-STD RH BLACK Concealed-in-Door Closers (3133-STD RH 693)
- LCN 3131-H RH AL Concealed-in-Door Closers (3131-H RH 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (7500xRP75-4040x690)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111CUSHALRH)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP1601-T x 689)
- Pdq Door Closers