Shop All Door Closers
Pdq
Door Closer, Integrated Pivot Stop , Aluminum Finish
Mfr # 3100-BC-PS-689
Zoro # G503531428
Sold in multiples of 4 for $771.96
Free Shipping & Returns
$771.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pdq
- MFR # 3100-BC-PS-689
- Zoro # G503531428
- Country of Origin United States
- Category Door Closers
Description
Surface Door Closer, Grade 1, Integrated Pivot Stop function, Regular or top jamb application only. SNB, MS & WS fasteners included. Separate sweep, latch, and backcheck adjustment. Streamline cover, 689 Aluminum finish, Cast Aluminum body, size 3-6, Certified ANSI/BHMA A156.3, UL 10C listed(3100 BC PS 689)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS DWNSPOUT EXTNSN BRN 55""L (85019)
- X1 TOOLS R-327 Square O-Ring ID: 1 3/4, CS 3/16, OD 2 1/8 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R327x2)
- RIXSON 1" W x Satin Chrome Pivot Hinge (C00012875-4AXXH)
- COPPER CREEK Ball Knob Privacy Function, Polished Brass (BK2030PB)
- LARSON CLOSER HVYDTY ADJ BLK (CH1020501)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC111R689BF)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-EDA LH AL DEL)
- FALCON Manual Hydraulic Falcon 8200 Series Door Operators Door Operator Standard Duty Aluminum (8242-REG AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4041-RW/PA AL DEL)
- LCN 4040SEH 24V DKBRZ Door Closers (4040SEH 24V 695)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111EDAALRH)
- Pdq Door Closers