Shop All Door Closers
Pdq
Door Closer, Hold Open , Duranodic Bronze Finish
Mfr # 3101-BC-PA-HO-695
Zoro # G503531190
product price: $128.99
/ea
Sold in multiples of 10 for $1,289.90
Free Shipping & Returns
$1,289.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pdq
- MFR # 3101-BC-PA-HO-695
- Zoro # G503531190
- Country of Origin Korea, Republic of
- Category Door Closers
Description
Surface Door Closer, Grade 1, Hold Open function, Tri-pack for regular, top jamb, and parallel arm application. SNB, MS & WS fasteners included. Separate sweep, latch, and backcheck adjustment. Streamline cover, 695 Duranodic Bronze finish, Cast Aluminum body, size BF-4, Certified ANSI/BHMA A156.3, UL 10C listed, meets Barrier Free requirements. (3101 BC PAHO 695)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6275LA 6 Pin Key Blank with LA Keyway (6275LA)
- HARDWARE RESOURCES Rear Mounting Bracket for 301FU Series Slides (301FU2)
- PRIME-LINE Prime Line Products Pocket Door Roller N6527 (N6527)
- S & W Level Mount, Anti-Vibe, 5/8-11, 2 in. Base (LP1-C6L)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum with Backcheck - Size 4 (TC204-BC-AL)
- TOTALTURF DC100039 500 Series Duro Standard Duty Door Closer (TO2516026)
- DORMA Door Closer, Aluminum Painted, Round Arm Secure Non-Hold Open Arm, Size 5, (7305-A08P-TPK86-689)
- NORTON CO Grade 1 Closer Plus Parallel Arm T Turn Hold Open Door Closer, Parallel Arm Heavy Duty, Aluminum (CLP8501T 689)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA RH AL MC DEL)
- NORTON CO Grade 1 Tri Mount Surface Closer, Pull Side, Double Lever Arm Regular, 180 Deg. Swing, Adjustable Si (1601 694)
- FALCON SC80 Series Medium Duty Closer, Regular Arm, with PA Bracket, SLIM Cover, Dark Bronze Painted (SC81A RWPA DKB)
- Pdq Door Closers