Shop All Door Closers
Pdq
Door Closer, Door Saver Hold Open , Gold Finish
Mfr # 3100-BC-DSHO-696
Zoro # G503531206
Sold in multiples of 4 for $639.96
Free Shipping & Returns
$639.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pdq
- MFR # 3100-BC-DSHO-696
- Zoro # G503531206
- Country of Origin Korea, Republic of
- Category Door Closers
Description
Surface Door Closer, Grade 1, Door Saver Hold Open function, Integrated (removable) stop, Parallel arm application only. SNB, MS & WS fasteners included. Separate sweep, latch, and backcheck adjustment. Streamline cover, 696 Gold finish, Cast Aluminum body, size 3-6, Certified ANSI/BHMA A156.3, UL 10C listed(3100 BC DSHO 696)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key 1AK1B117 (887838154439)
- HARDWARE RESOURCES 20"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-20)
- ILCO Ilco: Key Blanks, 1598-HAW2 HAYWORTH (ILCO-1598-HAW2)
- BALDWIN RESERVE Baldwin Reserve SCCOLXROUTRR003 Single C (SC.COLXROU.TRR.003)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Dark Bronze (SC61A RWPA DKB)
- DORMA Door Closer, Aluminum Painted, Round Arm Non-Hold Open Arm, Adjustable Size 1-4, (7414-ARP-SNB1-689)
- LCN 1450-Rw/PA RH AL MC Surface Closers (1450-RW/PA RH 689 MC)
- TELL Heavy-Duty Commercial Grade 1 Surface Applied Closer, Adjustable 3-6 Spring Power, DU Duranodic (DC1636-DU)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Dark Bronze (SC91A HWPA DKB)
- INTERNATIONAL DOOR CLOSER Door Closer Sfc Mount Bronze (8051DU)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Natural (CLP8301 x 689)
- Pdq Door Closers & Accessories