Shop All Door Closers
Pdq
Door Closer, Door Saver Hold Open , Aluminum Finish
Mfr # 3100-BC-DSHO-689
Zoro # G503531183
Sold in multiples of 4 for $639.96
Free Shipping & Returns
$639.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pdq
- MFR # 3100-BC-DSHO-689
- Zoro # G503531183
- Country of Origin Korea, Republic of
- Category Door Closers
Description
Surface Door Closer, Grade 1, Door Saver Hold Open function, Integrated (removable) stop, Parallel arm application only. SNB, MS & WS fasteners included. Separate sweep, latch, and backcheck adjustment. Streamline cover, 689 Aluminum finish, Cast Aluminum body, size 3-6, Certified ANSI/BHMA A156.3, UL 10C listed(3100 BC DSHO 689)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Heavy Duty hinge pin door stop, Satin Brass (DS10 SB)
- HERITAGE S-Hook, .105"x 1-3/32" Zinc (SHOOK-002)
- PRIME-LINE Cable Ferrule/Stop 5/32 In (GD 12152)
- BALDWIN ESTATE Broached Spindles (0522.004)
- JACKSON Adjustable Spring Power 105DegHold Open Overhead Concealed Closer W/ S Hardware Package (21101S18)
- SARGENT 1431 Series Surface Mechanical Closer Heavy Duty with Hold Open Arm with Parallel Stop Sprayed Alumi (SRG-1431-PSH-EN)
- WRIGHT PRODUCTS Standard Duty Pneumatic Closer, Black (V920BL)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111CUSHALRH)
- DORMA Door Closer Body, Adjustable Size 1-6, Full Cover, Sex Nuts and Machine Screws, 1-3/4, Aluminum (MOD-8616-FC-689)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4011-REG RH AL)
- INOX Door Closer Grade 1 Standard Arm Full Cvr Duro (DC9016-DU)
- Pdq Door Closers & Accessories