Shop All Door Closers
Pdq
Door Closer, Door Saver / EDA , Duranodic Bronze Finish
Mfr # 3100-BC-DS-695
Zoro # G503531169
product price: $145.99
/ea
Sold in multiples of 4 for $583.96
Free Shipping & Returns
$583.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pdq
- MFR # 3100-BC-DS-695
- Zoro # G503531169
- Country of Origin Korea, Republic of
- Category Door Closers
Description
Surface Door Closer, Grade 1, Door Saver / EDA function, Integrated (removable) stop, Parallel arm application only. SNB, MS & WS fasteners included. Separate sweep, latch, and backcheck adjustment. Streamline cover, 695 Duranodic Bronze finish, Cast Aluminum body, size 3-6, Certified ANSI/BHMA A156.3, UL 10C listed(3100 BC DS 695)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 2 1/2 x 5/16 Rosette Applique in Hickory (7150H)
- FROST KING 2 in. W X 72 in. L Satin Gold Aluminum Carpet Joiner (H1591FB6A)
- GARLOCK Gasket, Ring, 2 In, Synthetic Fiber, Blue (37760-0102)
- PRIME-LINE Schlage SC1 Key Blank, Brass Construction, For 5-Pin Schlage C-Keyway 50 Pack (MP66750)
- SARGENT Surface Door Closer, Hold Open Arm, Thru Bolts, Sprayed Aluminum Enamel (351-H TB EN)
- NORTON DOOR CONTROLS 8501696 Adjustable Surface Mount Door Closer with Full Cover and Sex Nuts Gold (8501696)
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver (UNI3511 x 689)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2215-STD RH AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (164 x 690 x TPN)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XTPNX689)
- DELTANA Dc10 Door Closer Duro (DC1050-DURO)
- Pdq Door Closers & Accessories