Shop All Door Closers
Pdq
Commercial Door Closer, Tri-pack , Matte Black Finish
Mfr # 5501-BC-PA-693
Zoro # G003530969
Sold in multiples of 6 for $833.94
Free Shipping & Returns
$833.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pdq
- MFR # 5501-BC-PA-693
- Zoro # G003530969
- Country of Origin Korea, Republic of
- Category Door Closers
Description
Surface Door Closer, Commercial Grade 1, Tri-pack for regular, top jamb, and parallel arm application. SNB, MS & WS fasteners included. Separate sweep, latch, and backcheck adjustment. Full architectural cover, 693 Matte Black finish, Cast Aluminum body, size 1-6, Certified ANSI/BHMA A156.3, UL 10C listed, meets Barrier Free requirements. (5501 BC PA 693)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Bottom, Flip Up, 2 1/4x3/4x36, Alum (29520084)
- NATIONAL GUARD Drip Door Edge, Aluminum, 76 In (17-76)
- IVES Satin Chrome Pivot 7255SET26D (PIVOT.740.US26D)
- COMMAND ACCESS Electrified Exit Trim 24V Fail Safe Bridge Rectifier w/ 5’ lead (CAT-ET25-EL-L6-11-24V-626-SC-BR5)
- ZORO SELECT Manual Hydraulic PDQ 7100 Institutional Full Featured Closer Heavy Duty Interior and Exterior (7101 BC DS HO 689)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Bronze (1431-UH TB EB)
- LCN 4116-CUSH LH AL Surface Closers (4116-CUSH LH 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8300 Door closer Heavy Duty Exterior, Dark Bronze (CLP8300-TXBR)
- ZORO SELECT Manual Hydraulic GAV 5831 Door Closer Heavy Duty Interior and Exterior, Silver (5831T x 689 GAV)
- WRIGHT PRODUCTS Vertical Interior Door Closer (VWC50BZ)
- PERFECTPATIO 1836PPK1 Universal BiFold Door Carpet Riser (PE865692)
- Pdq Door Closers