Shop All Door Closers
Pdq
Commercial Door Closer, Extra Duty Hold Open Arm , Aluminum Finish
Mfr # 5301-BC-EDAHO-689
Zoro # G003531232
Sold in multiples of 4 for $867.96
Free Shipping & Returns
$867.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pdq
- MFR # 5301-BC-EDAHO-689
- Zoro # G003531232
- Country of Origin Korea, Republic of
- Category Door Closers
Description
Surface Door Closer, Commercial Grade 1, Extra Duty Hold Open Arm function, Parallel arm application only. SNB, MS & WS fasteners included. Separate sweep, latch, and backcheck adjustment. Streamline cover, 689 Aluminum finish, Cast Aluminum body, Forged steel arm, size 1-6, Certified ANSI/BHMA A156.3, UL 10C listed, meets Barrier Free requirements. (5301 BC EDAHO 689)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR ProximityEntrySystem, PCManagedSingleDoor (PROXPAD)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 10 Ft (5000)
- STERLING SEAL & SUPPLY 206 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A206X250)
- TELL 35SS 32D Spring Hinge (HG100323)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111EDADKBRZLH)
- LCN Manual Pneumatic 9530 Series Electromechanical Senior Swing Operators Door Closer Heavy Duty (9531-STD LH ANCLR 36)
- YALE Manual Hydraulic Yale 3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior (3301 689)
- TELL Door Closer, Aluminum Painted, Regular Arm, Size 3, (DC1603-REG-AL)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Bronze (281-UO TB EB)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-REG AL)
- INOX Door Closer Grade 1 Hvy Duty Parallel Mount Cush Arm Full Cvr Alum (DC9016CUSH-AL)
- Pdq Door Closers