Shop All Door Closers
Pdq
Commercial Door Closer, Door Saver Hold Open , Matte Black Finish
Mfr # 5501-BC-DSHO-693
Zoro # G403530972
Sold in multiples of 4 for $867.96
Free Shipping & Returns
$867.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pdq
- MFR # 5501-BC-DSHO-693
- Zoro # G403530972
- Country of Origin Korea, Republic of
- Category Door Closers
Description
Surface Door Closer, Commercial Grade 1, Door Saver Hold Open function, Integrated (removable) stop, Parallel arm application only. SNB, MS & WS fasteners included. Separate sweep, latch, and backcheck adjustment. Full architectural cover, 693 Matte Black finish, Cast Aluminum body, Forged steel arm, size 1-6, Certified ANSI/BHMA A156.3, UL 10C listed, meets Barrier Free requirements. (5501 BC DSHO 693)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 3" Wide x 3/8" High Corrugated Aluminum Threshold 36" Long (3 FT A-72)
- LCN 5010 Series Arm Interior and Exterior Statuary Bronze (50103049STATLH)
- LINEAR Pedestrian Gate Lock (BULLDOG) (FM145)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 5/8 in (C8054-C413A-3)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 x M101B x 689 A1)
- LCN 4111-CUSH RH AL MC Surface Closers (4111-CUSH RH 689 MC)
- LCN 2014-STD RH DKBRZ Concealed-in-Door Closers (2014-STD RH 695)
- RIXSON Floor Closers (27105N LH 613)
- GLOBAL DOOR CONTROLS Residential/Light Duty Commercial Door Closer with Parallel Arm Bracket in Duranodic - Size 2 (TC302-PA-DU)
- LCN 3133-STD RH BLACK Concealed-in-Door Closers (3133-STD RH 693)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-HW/PA BRASS)
- Pdq Door Closers & Accessories