Shop All Door Closers
Pdq
Commercial Door Closer, Delayed Action Door Saver Hold Open , Aluminum Finish
Mfr # 5541-BC-DSHO-689
Zoro # G503531152
Sold in multiples of 4 for $931.96
Free Shipping & Returns
$931.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pdq
- MFR # 5541-BC-DSHO-689
- Zoro # G503531152
- Country of Origin Korea, Republic of
- Category Door Closers
Description
Surface Door Closer, Commercial Grade 1, Door Saver Hold Open function, Integrated (removable) stop, Parallel arm application only. SNB, MS & WS fasteners included. Separate sweep, latch, and backcheck adjustment. Full architectural cover, 689 Aluminum finish, Cast Aluminum body, Forged steel arm, size 1-6, Certified ANSI/BHMA A156.3, UL 10C listed, meets Barrier Free requirements. (5541 BC DSHO 689)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bright Chrome Spring Hinge (DSH35U26)
- ADIROFFICE Wall Mountable Large Steel Drop Box, PK2 (ADI631-03-2pk)
- SURE-LOC HARDWARE Sure-Loc Hardware Logan Passage Lever, Satin Brass (LN101 SB)
- EKENA MILLWORK WM473 - 2 1/4"H x 9/16"D x 144"L Casing Flexible Moulding (CASFWM473X144)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Aluminum (5821 Tx 689)
- DORMA Grade 1 Surface Applied Door Closer, Size 1-5, Pull Side Track, Door Mounted, Aluminum Painted (TS9315 T 689)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Duranodic with Backcheck - Size 3 (TC203-BC-DU)
- JACKSON Heavy-Duty 105DegNo Hold Open Overhead Concealed Closer Body (20101M09)
- SARGENT Automatic/Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1431-P10 EB)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (5811 x 690)
- LCN Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4314ME-SF 120V RH AL)
- Pdq Door Closers & Accessories