Shop All Specialty Wipes
Pdi
Sani-Cloth Germicidal Wipe, XL, PK390
Mfr # Q86984
Zoro # G4888322
product price: $76.85
/pk 390, $0.20/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Cleaning Wipes
- Sheet Size 14 in x 8 in
- Fragrance Alcohol
- Color White
- Material Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pdi
- MFR # Q86984
- Zoro # G4888322
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Sheet Size | 14 in x 8 in |
Container Size | 65 ct |
Sheet Length | 14 in |
Sheet Width | 8 in |
Details
Item | Germicidal Disposable Wipes |
Cleaner Chemical Product Grouping | Cleaning Wipes |
Fragrance | Alcohol |
Color | White |
Material | Cloth |
Container Type | Canister |
Application | Critical Care Areas, Hospitals |
Formula | High Alcohol |
Standards | EPA Registered |
Primary Chemical | Alcohol |
NSF Rating | Not Rated |
Disposable/ Reusable | Disposable |
Wet Contact Time | 3 min |
Cleaner Form | Wipes |
Description
Cleaning Wipes, Germicidal Disposable Wipes, Primary Chemical Alcohol, Wet Contact Time 3 min, 65 ct, Container Type Canister, Sheet Size 14 in x 8 in, Fragrance Alcohol, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application Critical Care Areas, Hospitals, Color White, Disposable/ Reusable Disposable, Formula High Alcohol, Material Cloth, NSF Rating Not Rated, Sheet Length 14 in, Sheet Width 8 in, Standards EPA Registered, Package Quantity 390
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Round Yellow, Plastic (240464YL)
- REMCO Hand Held Dust Pan, Green, Polypropylene (56602)
- GEORGIA-PACIFIC Dispn Tissue Safetgard Combo Brsh Stn (59502)
- INTERDESIGN Holder Paper Towel#35001 (35001)
- WIPESPLUS Standard Multi-Task Wipes, 200 Wipe, PK6 (37730)
- TRANSFORMING TECHNOLOGIES Bemcot M3II - 5" x 5", quarter folded (WPBEMM-3II)
- ARMOR ALL Cleaning Wipes 30Ct (17497)
- READ RIGHT Disinfecting Phone Wipes (REARR1403)
- TOUCH POINT WIPES TP Wall Mount Dispenser for Disposable Wipes- Large Roll, HD Plastic, Water Resistant, Pop-Up, White (C9WALLW)
- SANI PROFESSIONAL Sani-Cloth AF3 Germicidal Disposable Wipes, XL, 1-Ply, 7.5x15, Unscented, White, 160 Wipes/Pail, 2PK (P1450PCT)
- MILL ROSE Blue Monster Citrus Scrubbing Towels (MI601505)
- Pdi Specialty Wipes