Shop All Specialty Wipes
Pdi
Nice'n Clean Baby Wipe Soft Pack, PK 80
Mfr # M225XT
Zoro # G204988859
product price: $17.69
/pk 80, $0.22/ea
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Scented
- Primary Chemical Aloe / Vitamin E
- Size 6-3/5 X 7-9/10 Inch
- Container Type Soft Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pdi
- MFR # M225XT
- Zoro # G204988859
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Size | 6-3/5 X 7-9/10 Inch |
Details
Fragrance | Scented |
Primary Chemical | Aloe / Vitamin E |
Container Type | Soft Pack |
Description
Package Count: 80. Features an extra mild formula containing aloe and vitamin E to keep skin feeling soft and delicate. Designed for extra comfort and strength on skin.The unscented extra mild formula contains chamomile, aloe and vitamin E, leaving skin feeling soft Alcohol-free and free of parabens Designed for extra comfort and strength Soft pack allows one handed, tissue-like dispensing with a Solo® lid to prevent drying out and easy access to the next wipe
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-242 Concrete Broom, Heavy Duty 18", 5 Foot Wood Handle (12-242)
- REMCO 2 3/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 6 in L Brush, Pink (53701)
- GOLDEN STAR Small Wet Mop, Blue, PK3, AWM94SB-3PK (AWM94SB-3PK)
- UNGER UNGER Black 8" Replacement Scraper Blade (15993)
- DUST-OFF Premoistened Monitor Cleaning Wipes, Cloth, 6 x 6 1/2, 80/Tub (DSCT)
- HYGENALL FIELDWIPES Toxic Metal Removing Wipes, Bag, PK2 (RG099882)
- COVENTRY Dry Wipe, Cleanroom Type, White, PK50 (7348LE)
- HYGENALL FIELDWIPES Toxic Metal Removing Wipes, Bucket, PK2 (FW501NRTB)
- GENUINE JOE Janitorial Cloths And Wipe, PK4 (GJO48261)
- BLUE DEMON Acetone Disposable Surface Cleaning Wipe (BDWA-ACEWIPES)
- READ RIGHT ScreenKleen Monitor Screen Wet Wipes Cloth 5-1/4 x 5-3/4 50/Tub (RE32723)
- Pdi Specialty Wipes