Shop All Specialty Wipes
Pdi
Nice'n Clean Baby Wipe Soft Pack, PK 40
Mfr # Q70040
Zoro # G204988842
product price: $19.79
/pk 40, $0.49/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Chemical Aloe
- Container Type Soft Pack
- Fragrance Unscented
- Size 6-3/5 X 7-9/10 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pdi
- MFR # Q70040
- Zoro # G204988842
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Size | 6-3/5 X 7-9/10 Inch |
Details
Primary Chemical | Aloe |
Container Type | Soft Pack |
Fragrance | Unscented |
Description
Package Count: 40. Features an extra mild formula containing aloe and vitamin E to keep skin feeling soft and delicate. Designed for extra comfort and strength on skin.The unscented extra mild formula contains chamomile, aloe and vitamin E, leaving skin feeling soft Alcohol-free and free of parabens Designed for extra comfort and strength Soft pack allows one handed, tissue-like dispensing with a resealable lid to prevent drying out and easy access to the next wipe
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI PROFESSIONAL SaniPro, Sani-Cloth Af3 Germicidal Disposable Wipes, 6 X 6 3/4, 12 Per Carton (P13872)
- CONDOR Sorbents, 13 gal, 15 in x 19 in, Universal, Gray, Polypropylene (436M73)
- LPS Degreaser, 14 Oz Aerosol Can, Liquid, Colorless (05220)
- FINISH Dish Detergent, Gelpacs, Orange, 34.8 oz., Multi, PK 54 (RAC81181)
- GRANITE GOLD Citrus Scent Granite Polish 18 ct Wipes (GG0059)
- ZEP IND PURPLE DEGREASING WIPES (ZUINDPRPL65)
- CHICOPEE Chix, Masslinn Dust Cloths, 24 X 24, Yellow, 150PK (8673)
- WINDEX Original Scent Glass Cleaner 38 pk Wipes, 38PK (00296)
- LYSOL Dual Action Fiber Weave Antibacterial Wipes 75 pk, 75PK (1920081700)
- PLEDGE Furniture Polish Wipes, 12 x 24", 12 Pack, 24 Wipes (319250)
- GEMPLERS Graffiti Remover Wipes (1447)
- Pdi Specialty Wipes