Shop All Specialty Wipes
Pdi
Hygea Adult Wipe or Washcloth 5 x 7", PK 48
Mfr # A500F48
Zoro # G404988857
product price: $14.55
/pk 48, $0.30/ea
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5 X 7 Inch
- Fragrance Scented
- Container Type Soft Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pdi
- MFR # A500F48
- Zoro # G404988857
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Size | 5 X 7 Inch |
Details
Fragrance | Scented |
Container Type | Soft Pack |
Description
Package Count: 48. Hygea® Personal Cleansing Cloths are clean and refresh better than dry toilet paper alone and are flushable. They are also safe for well-maintained sewers and septic systems.Contains soothing aloe and vitamin E to moisturize and care for the skin With a light, floral scent, they are hypoallergenic, pH balanced, and gentle to sensitive skin Flushable and safe for sewers and septic systems Comes in soft pack with Solo® lid which prevents drying out and provides convenient access to the next wipe Soft pack dispenses like a tissue and is easy to dispense with one hand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 31 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ200S-BX)
- TOUGH GUY Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Yellow, Polyproplyene, 20 in L Overall (807N39)
- MEECO MFG CO Oil Burning Furnace And Diesel Engine Soot Remover (15)
- JFLINT Mr Hard Water Protectant Sealant 16 oz (SEAL - 116)
- HYGENALL HEXOFF Heavy Metal Removing Wipes, Bag, PK2 (HX099880)
- ADVANTUS Read Right® One Step CRT Screen Cleaning Wipes, 75/Pack - REARR1409 (RR1409)
- CDN PW200 AntiBacterial Thermometer Probe Wipes, 200PK (221PW200)
- ZEP IND PURPLE DEGREASING WIPES (ZUINDPRPL65)
- ITW Graffiti Paint Remover Towels - White (ITW90130CT)
- SPRAYWAY Fresh Scent Glass Cleaner Wipes, 20PK (SW199R)
- UNGER MicroWipe, UltraLite, Green (ME400)
- Pdi Specialty Wipes