Shop All Hand Wipes
Pdi
Antimicrobial Hand Sanitizing Wipes, 5 x 8", 100 Wipes
Mfr # D43600
Zoro # G4200901
original price:
$7.95
9% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Box
- Requires Dispenser No
- Hygiene Series None
- Hygiene Properties Antimicrobial
- Wipes per Container 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pdi
- MFR # D43600
- Zoro # G4200901
- Country of Origin United States
- Category Hand Wipes
Dimensions
Sheet Size | 5 in x 8 in |
Wipe Length | 8.4 in |
Wipe Width | 5.5 in |
Details
Packaging Type | Box |
Requires Dispenser | No |
Hygiene Series | None |
Hygiene Properties | Antimicrobial |
Wipes per Container | 100 |
Color | White |
Product Availability | Temporarily Unavailable |
Hygiene Form | Wipes |
Container Type | Packet |
Item | Hand Sanitizer Wipes |
Standards | FDA Food Code Compliant, OSHA |
Fragrance | Alcohol |
Formula | Ethyl Alcohol |
NSF Rating | Not Rated |
Flushable | No |
Series | None |
Form | Wipes |
Product Type | Hand Sanitizer Wipes |
Description
Hand Sanitizer Wipes, Container Type Packet, Flushable No, Form Wipes, Formula Ethyl Alcohol, Fragrance Alcohol, Hygiene Properties Antimicrobial, NSF Rating Not Rated, Series None, Standards FDA Food Code Compliant, OSHA, Wipe Length 8.4 in, Wipe Width 5.5 in, Wipes per Container 100, Product Type Hand Sanitizer Wipes, Color White, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Soft-Grip Wire Brush 18", Stainless Steel (46816)
- RUBBERMAID COMMERCIAL Grout Brush, Black (FG9B5600BLA)
- PFERD 18" Medium Sweep Floor Brush - Black Tampico, HH Case, 3" Trim (89260)
- BRADY Sorbents, 55 gal, 36 in x 150 ft, Universal, Blue, Gray, Cotton, Polyester (RAG36150)
- PDI Alcohol Gel, Hand Wipe, PK1000 (D43600)
- PDI Alcohol Gel, Hand Wipe, Lg, PK1320 (P15984)
- PDI Sani-Hands ALC Disinfectant Hand Wipe, 6 x 7-1/2"., 135 Wipes (P13472)
- PURELL Hand Sanitizing Wipes High-Capacity Wall Dispenser (9019-01)
- NAMCO MANUFACTURING Stainless Steel Disinfectant Wipe Dispen (9148SS)
- HARRINGTON Air Chain Hoist, 6-1/2 ft. Hoist Lift (AH137202018)
- MCKESSON Hand Sanitizing Wipes, 100PK (16-3500)
- Pdi Hand Wipes