Shop All Food Containers
Pct
PCT YTDB99010000 1 Compartment Container; Black
Mfr # YTDB99010000
Zoro # G003998448
product price: $71.65
/ea
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pct
- MFR # YTDB99010000
- Zoro # G003998448
- UPC # 16194078886
- Country of Origin China
- Category Food Containers
Description
Durable foam construction makes hinged lid containers a perfect lunchtime or dinnertime choice. Containers are insulated to maintain food temperatures at their tastiest. Excellent for use with both hot and cold foods.
Features- Durable construction
- Insulated to maintain food temperatures
- Excellent for both hot and cold foods
- Secures food for easy transport
- Color: Black
- Material: PS
- Width: 9"
- Depth: 9"
- Height: 3.25"
- Country of Origin: USA
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO 0 ft. L Plastic Cord Lock (K-205)
- MERCER CUTLERY Cimeter, 12 Inch (M13612)
- ALLIANCE GASKET DOOR CH20 GRAY (F200000200)
- NEWCO Faucet, Tomlinson (100110)
- PCT Pct YCNC600700DZ 7.7 x 4.5 x 4.5 in. EarthChoice Roaster Combo - Black & Clear (YCNC600700DZ)
- PCT PCT YHLB09010000 1 Compartment Large Container; Black (YHLB09010000)
- ALLPOINTS Pail Food Green (186162)
- HEARTHSTONE FURNITURE 8112-S3 Gray-wash Wood Crates, Set of 3 - Large (HE2681549)
- ALLPOINTS Pail 5 Gallon Yellow (186163)
- PARTNERS BRAND Soup Containers, 32 oz., White, PK 500 (SOUP32)
- BLUE DONUTS Hanging 3 Tier Fruit Basket Metal Wire Storage Organizer, Silver (BD3914418)
- Pct Food Containers