Shop All Food Containers
Pct
PCT YMCH08030001 3-Compartment Earthchoice Container; Natural
Mfr # YMCH08030001
Zoro # G904014780
product price: $95.65
/ea
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pct
- MFR # YMCH08030001
- Zoro # G904014780
- UPC # 16194096491
- Country of Origin China
- Category Food Containers
Description
Product is made of a blend of fiber and pulp that is a sustainable and renewable resource. Strong construction. Resists grease and moisture which helps eliminate messy leaks.
Features- Product is made of a blend of fiber and pulp that is a sustainable and renewable resource
- Strong construction
- Resists grease and moisture which helps eliminate messy leaks
- Color: Natural
- Size: 8 x 8 in.
- Material: Bagasse
- Width: 7.8"
- Depth: 7.8"
- Height: 2.8"
- Country of Origin: USA
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Stem Adapter (Y7590)
- WARING PRODUCTS Bearing (18386)
- CHAMPION COOLER MasterCool 8 in. Universal Rigid Media Set 110133-1 - 41-1/4"W x 8"D x 22-1/4"H (110133-1)
- PITCO Joint Strip (A1900104-C)
- PCT Pct YCNC600700DZ 7.7 x 4.5 x 4.5 in. EarthChoice Roaster Combo - Black & Clear (YCNC600700DZ)
- PCT PCT YHLB09010000 1 Compartment Large Container; Black (YHLB09010000)
- RSVP INTERNATIONAL Ceramic Grease Keeper - Black (FAT-BK)
- CRESTWARE Square Storage Container Lid, White (SQCL24)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/9, 1.6qt TRANSPARENT, 6 7/8" X 4 1/4" X 6" (03022)
- ARAVEN INGREDIENT BIN WITH LID, GN2/3, 4G TRANSPARENT, 16 3/8" X 13 3/8" X 8" (09145)
- DART Bare Eco-Forward RPET Deli Container Lids, 8oz, Clear, PK500 (LG8R-0090)
- Pct Food Containers