Shop All Food Containers
Pct
PCT YHLB08030000 3 Compartment Medium Container; Black
Mfr # YHLB08030000
Zoro # G403998468
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pct
- MFR # YHLB08030000
- Zoro # G403998468
- UPC # 16194050080
- Country of Origin China
- Category Food Containers
Description
Durable foam construction makes hinged lid containers a perfect lunchtime or dinnertime choice. Containers are insulated to maintain food temperatures at their tastiest. Excellent for use with both hot and cold foods. SmartLock closure keeps food secure. Hinged lid foam containers provide a safe and durable option for taking food on the go.
Features- Durable construction
- Insulated to maintain food temperatures
- Excellent for both hot and cold foods
- SmartLock closure
- Secures food for easy transport
- Color: Black
- Material: PS
- Width: 8"
- Depth: 8.5"
- Height: 3"
- Country of Origin: USA
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARNIVAL KING Motor for PM1360 (382PM13MOTOR)
- EVERPURE Claris Gen2 Head 3/8 Bsp (EV433990)
- ALLPOINTS Spark Ignition-Dual (8023974)
- PITCO Gasket, Drain Line For - Part# Pt60059302 (PT60059302)
- PCT PCT YHLB09010000 1 Compartment Large Container; Black (YHLB09010000)
- PCT Pct YCNC600700DZ 7.7 x 4.5 x 4.5 in. EarthChoice Roaster Combo - Black & Clear (YCNC600700DZ)
- CAMBRO 12 in x 18 in x 6 in Food Box (12186P148)
- CAMBRO Ingredient Bin 27 gal. Slant Top White (EAIBS27148)
- CAMBRO 12 qt Food Storage Container (RFS12PP190)
- BOARDWALK Paper Food Baskets, 6 oz Capacity, 3.78 x 4.3 x 1.08, Red/White, 1000PK (BWK30LAG040)
- BALL MASON JAR GLS 32OZ 12PK (67000)
- Pct Food Containers