Shop All Bottles & Jars
Pct
PCT YHLB06000000 6 in. Foam Container; Black
Mfr # YHLB06000000
Zoro # G904142841
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pct
- MFR # YHLB06000000
- Zoro # G904142841
- UPC # 16194049466
- Country of Origin China
- Category Bottles & Jars
Description
Durable foam construction makes hinged lid containers a perfect lunchtime or dinnertime choice. Containers are insulated to maintain food temperatures at their tastiest. Excellent for use with both hot and cold foods. SmartLock closure keeps food secure. Hinged lid foam containers provide a safe and durable option for taking food on the go.
Features- Durable construction
- Insulated to maintain food temperatures
- Excellent for both hot and cold foods
- SmartLock closure
- Secures food for easy transport
- Color: Black
- Material: PS
- Width: 5.75"
- Depth: 5.75"
- Height: 3.25"
- Country of Origin: USA
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Phenol Red Tablets/Photometer (511771BT)
- QORPAK Bottle, Wide, 128 Oz, Jug Shape, Glass, PK4 (GLC-01425)
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., PP (49H034)
- MRS. STEWARTS Ms Lndry Lqd Bluing 8Oz (1101)
- NALGENE Bottle, 60 mm H, Natural, 34 mm Dia, PK72 (PLA-03168)
- GLOBE SCIENTIFIC Container, 64 oz. (2000mL), Hdpe, PK50 (271064)
- KIMBLE CHASE Bottle, 24ml, Glass, Clear, PK12 (15110-24)
- WHEATON Glass Jar, 8 oz, PK12 (W216910)
- DYNALON Green, Wash Bottle Closure (WGZ233W)
- KIMBLE CHASE French Square Glass Bottle, Clear, PK84 (5610843C-21)
- BENCHMARK SCIENTIFIC Storage Bottle, 1000Ml Stand B Cap, PK10 (B3000-1000-G)
- Pct Bottles & Jars