Pct

PCT M5135040001 4 Cup Beverage Plus Tray; Natural


product price: $171.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

EarthChoice fiber cup carriers are extremely durable and made with 100% recycled paper. Made with globally sourced materials. Ready to use with no set up required. Makes transporting on the go beverages simple and mess free. Features a sturdy multi compartment design to accommodate up to four cups ranging from 8-46 oz.

Features
  • Perfect for a variety of take out occasions, sure to fit all your take out and delivery beverage needs
  • Make transporting on the go beverages simple and mess free
  • Extremely durable, made from 100% recycled newsprint and are ready to use with no set up required
  • Made with globally sourced materials
  • Features a sturdy multi compartment design to accomodate up to four cups ranging from 8-46 oz
Specifications
  • Color: Natural
  • Cup Size (Range): 8-46 oz
  • Capacity (text): Four Cups
  • Material: Molded Fiber
  • Width: 10.5"
  • Height: 2.25"
  • Country of Origin: USA
  • Weight: 27 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.