Shop All Digital Microscopes
Pce Instruments
Workshop Microscope, Continuous Magnification from 10 to 75 times
Mfr # PCE-VM 21
Zoro # G404853230
product price: $2,275.99
/ea
Free Shipping & Returns
$2,275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Distance 3.7 in
- Includes Microscope, USB cable, Video cable, Power cable, Dust cover, Aluminum carrying case with key, Object plate glass, Contrast plate, black/white, Spare bulb for incident light illumination, Spare fuse, Cleaning cloth, Product Manual
- Overall Height 9.8
- Overall Width 2.5
- Display 8 in LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-VM 21
- Zoro # G404853230
- UPC # 4250348712141
- Country of Origin China
- Category Digital Microscopes
Dimensions
Overall Height | 9.8 |
Overall Width | 2.5 |
Overall Length | 6.1 |
Details
Working Distance | 3.7 in |
Includes | Microscope, USB cable, Video cable, Power cable, Dust cover, Aluminum carrying case with key, Object plate glass, Contrast plate, black/white, Spare bulb for incident light illumination, Spare fuse, Cleaning cloth, Product Manual |
Display | 8 in LCD |
Magnification | 10-75X |
Resolution | 800x600 pixels |
Description
Workshop Multipurpose microscope ideal for electronics repair, quality assurance testing, medical instrument reprocessing inspections and more The Inspection camera consists of an optical microscope, CCD camera and LCD screen. Adjustable height for viewing of larger objects. Transmitted light and incident light illumination. Data transfer to PC via USB 2.0 connection. Data transfer to PC via USB 2.0 connection. Screen resolution of 800 x 600 pixels. Fixed-increment, crossed-scale reticle for orientation purposes. Direct viewing on the LCD display. Image recording functionality. Aluminum carrying case.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2541)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, PK 125 (33309-BULK)
- PREMIERE Transfer Pipets, Plastic, Disposable, PK500 (PTP-01)
- LAMOTTE Test Strip, Hardness, 0 to 180 PPM, PK50 (2981)
- PCE INSTRUMENTS Digital Microscope, Optical zoom 8.1 to 32.4x (PCE-LCM 50)
- PCE INSTRUMENTS Inspection Camera, Resolution: 1600 x 1200 pixels (PCE-MM 800)
- PCE INSTRUMENTS Inspection Camera, Resolution: 1600 x 1200 pixels (PCE-MM 200UV)
- PCE INSTRUMENTS Inspection Camera, Focusing: 10 to 30 mm (PCE-DHM 10)
- DAP Silcn Auto/Mar Clr 2.8Oz (00756)
- SCIENSCOPE 7" 5 Diopter LED Magnifier (ML7-5D-30)
- SCIENSCOPE 10x Eyepieces (SZ-LE-W10)
- Pce Instruments Digital Microscopes