Shop All Moisture Meters
Pce Instruments
Wood Moisture Meter, For Biomasses such as Straw, Hay, Sawdust, etc.
Mfr # PCE-WT1N
Zoro # G404852783
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Moisture Content Accuracy ± 10% of measured value
- Overall Height 2.6
- Overall Length 11.8
- Overall Width 8.7
- Includes Moisture Meter, Battery, Carrying case, Instruction manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-WT1N
- Zoro # G404852783
- UPC # 4250348711397
- Country of Origin Poland
- Category Moisture Meters
Dimensions
Overall Height | 2.6 |
Overall Length | 11.8 |
Overall Width | 8.7 |
Details
Moisture Content Accuracy | ± 10% of measured value |
Includes | Moisture Meter, Battery, Carrying case, Instruction manual |
Resolution | 0.001 |
Description
Absolute Moisture Meter Sawdust moisture meter for the absolute humidity of sawdust / sawdust (in % H2O) with very robust measuring chamber and easy operation. Fast moisture determination. Electrical resistance method. For biomass such as straw, hay, sawdust etc. Sample size up to 120 cm3. Battery operated. Sawdust, wood chips 8 to 30%. Straw, hay 8 to 25%.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Stopwatch Set, Colors, Water/Shock Res, PK6 (910SET)
- NAVAC Micron Vacuum Gauge (NMV1)
- SEALED UNIT PARTS CO Supco® Universal EC Motor Tester (ECMPRO)
- DWYER INSTRUMENTS Air Velocity Kit With Digital Monometer (477-1T-AV)
- PCE INSTRUMENTS Moisture Meter, Measures 44 Different Types of Wood (PCE-WMT 200)
- PCE INSTRUMENTS Concrete Moisture Meter, 0 to 200 Measuring Range (PCE-PMI 2)
- PCE INSTRUMENTS Multifunction Handheld Humidity Detector (PCE-MMK 1)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, Up to 200 g (PCE-MA 200)
- PCE INSTRUMENTS Damp Wood Moisture Meter, 4% to 60% Wood Moisture Content (PCE-WP24)
- PCE INSTRUMENTS Grain Moisture Analyzer, Measures 17 different kinds of cereal (PCE-GMM 10)
- AGRATRONIX Portable Grain Kit (9110)
- Pce Instruments Moisture Meters