Shop All Water Testing Meters
Pce Instruments
Wine pH Meter, 0.00 to 14.00 pH Measuring Range
Mfr # PCE-PH20WINE
Zoro # G804853809
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 7
- Salinity Accuracy ± 0.07 pH (in the range 5 ... 9 pH) ± 0.1 pH (in the range 4 ... 4.9 and 9.1 ... 10 pH) ± 0.2 pH (in the range 1. .. 3.9 and 10 ... 13 pH)
- Resolution 0.01 pH
- Application Suitable for most applications
- Height 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-PH20WINE
- Zoro # G804853809
- UPC # 4250348728609
- Country of Origin Taiwan, Province of China
- Category Water Testing Meters
Dimensions
Cable Length | 7 |
Height | 1.6 |
Width | 1.6 |
Details
Salinity Accuracy | ± 0.07 pH (in the range 5 ... 9 pH) ± 0.1 pH (in the range 4 ... 4.9 and 9.1 ... 10 pH) ± 0.2 pH (in the range 1. .. 3.9 and 10 ... 13 pH) |
Resolution | 0.01 pH |
Application | Suitable for most applications |
Measurement Range | 0.00 ... 14.00 pH |
Includes | pH electrode PCE-PH-WINE, Batteries, Calibration kit with solutions pH4 + 7 (75 ml bottle each), Operating instructions |
Description
Wine pH meter easy to use pH meter for determination of the pH value / external pH electrode / can be recalibrated / waterproof (IP 67) The pH meter was developed to directly determine the pH value in aqueous media such as wine or beer. High accuracy. Auto-power-off for battery saver. Data hold function.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jar, 16 oz, PK24 (PLC-03717)
- PROFESSIONAL Test Kit Radon In Water (RW103)
- RPI Triton X-100, Reagent Grade, 5 Gal (400002)
- AQUAPHOENIX SCIENTIFIC PH 10.00, Calibration Solution, 1 L (BU5010-Q)
- PCE INSTRUMENTS Environmental pH Meter, Accuracy of ± 0.1 pH (PCE-PH 15)
- PCE INSTRUMENTS Environmental pH Meter, Resolution of 0.01 pH (PCE-PH 17)
- PCE INSTRUMENTS pH Meter, with pH-Electrode and Temperature Probe (PCE-228SLUR)
- PCE INSTRUMENTS Enviromental pH Meter, - 1 to 15 pH Measuring Range (PCE-PH 26F)
- LAMOTTE 0 NTU Turbidity Standard (1480)
- OAKTON PH 700 ALL-IN-1METER W/PH ELCTRD (WD-35419-03)
- OAKTON PH Waterproof Flat-Tip Pocket Meter (3563446)
- Pce Instruments Water Testing Meters