Shop All Air Velocity Meters and Anemometers
Pce Instruments
Wind Speed Meter, Units: km/h, mph, m/s
Mfr # PCE-WSAC 50W 24
Zoro # G304852500
product price: $1,570.99
/ea
Free Shipping & Returns
$1,570.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output 4 ... 20-mA
- Length 12.6
- Includes Display, Wind sensor, Self-leveling bracket, Radio antenna, Battery Monocell D 1.5V DC, User manual
- Alarm Max. 250V AC, 8 A
- Width 4.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-WSAC 50W 24
- Zoro # G304852500
- UPC # 4250348718891
- Country of Origin Germany
- Category Air Velocity Meters and Anemometers
Dimensions
Length | 12.6 |
Width | 4.3 |
Height | 3.9 |
Details
Output | 4 ... 20-mA |
Includes | Display, Wind sensor, Self-leveling bracket, Radio antenna, Battery Monocell D 1.5V DC, User manual |
Alarm | Max. 250V AC, 8 A |
Standards and Approvals | IP 65 |
Description
Wind speed alarm controller ; Radio Wind Warning System / Wind Monitoring on Construction Cranes / 4 to 20-mA analog output / Power supply 110 to 230V AC or +24V DC; The wind speed alarm controller. Units: km / h, mph, m / s. Measuring range up to 180 km / h. Ambient temperature -20 to 70°C / -4 to 158°F. Radio transmission.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Metal-In Static Shielding Bag, 18x10in (1001824)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Brass, Gold (601L-254G)
- PIC GAUGES Gauge, 2.5", 0/1000psi, 1/4"CBM, SS, FrtFlng (PRO-304L-254M-01)
- WINTERS Threaded Thermowell, Straight Shank (TBR3550-1-ST)
- PCE INSTRUMENTS Environmental Wind Meter (PCE-423N)
- PCE INSTRUMENTS Air Flow Meter, Measurement from 2.62 ft/s, 0.8 m/s (PCE-WS RS485)
- PCE INSTRUMENTS Air Flow Meter, Measurement from 2.62 ft/s, 0.8 m/s (PCE-WS A)
- PCE INSTRUMENTS Weather Station, Measurement from 2.62 ft/s, 0.8 m/s (PCE-WS P)
- PCE INSTRUMENTS Mulitfunction Aneometer, 0.2 to 30 m/s (PCE-VA 20)
- PCE INSTRUMENTS Environmental Climate Meter, 0.3 to 45.0 m/s (PCE-AM 45)
- KESTREL Pocket Wind Meter (810)
- Pce Instruments Air Velocity Meters and Anemometers