Shop All Light Meters
Pce Instruments
Whiteness Meter, 0 to 120 Measuring Range
Mfr # PCE-WNM 100
Zoro # G304853873
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range 0-120
- Width 1.8
- Resolution 0.1
- Includes Whiteness Meter, Calibration plate, Cleaning cloth, Power supply , Carrying case, User manual
- Length 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-WNM 100
- Zoro # G304853873
- UPC # 4250348718631
- Country of Origin China
- Category Light Meters
Dimensions
Width | 1.8 |
Length | 5.5 |
Height | 3 |
Details
Measuring Range | 0-120 |
Resolution | 0.1 |
Includes | Whiteness Meter, Calibration plate, Cleaning cloth, Power supply , Carrying case, User manual |
Description
Brightness Tester / White meter / Measuring range up to 120 / LC display / Interface / Li-Ion battery. The brightness tester is used to measure the whiteness of flat surfaces or powders. 457 nm LED lighting. 45/0 measuring geometry. For many surfaces and materials. LC display. Serial interface.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL160)
- TRACEABLE Thermocouple Thermometer, 1 Input (4373)
- LABEXACT Filter Membrane, Pore 1.2um, 7.0cm, PK100 (12K888)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in NPT (PRO-301D-204R-01)
- PCE INSTRUMENTS LED Light Meter (PCE-LED 20)
- PCE INSTRUMENTS Light Meter, 0 to 40.00 lux (PCE-172)
- PCE INSTRUMENTS Brightness Tester, 0 to 100.0 Measuring Range (PCE-WSB 1)
- PCE INSTRUMENTS UVA / UVB Radiation Detector, 0.001 mW/cm² Resolution (PCE-UV34)
- EXTECH Light Meter, UVA and UVC, Backlit LCD (SDL470)
- REED INSTRUMENTS LightMeter, +/-3%Light ACC", FullSize, (R1630)
- TRIPLETT LightMeter, +/-5%Light ACC", FullSize, (LT68)
- Pce Instruments Light Meters