Shop All Soil Testers
Pce Instruments
Water Analysis Meter, 0.00 to 14.00 pH Measuring Range
Mfr # PCE-PH 18
Zoro # G104853233
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Screwdriver, 1.5 V LR44 AG-13 batteries, User manual
- Resolution 0.01 pH
- Length 6.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-PH 18
- Zoro # G104853233
- UPC # 4250348719997
- Country of Origin China
- Category Soil Testers
Dimensions
Length | 6.9 |
Details
Includes | Screwdriver, 1.5 V LR44 AG-13 batteries, User manual |
Resolution | 0.01 pH |
Description
The ground pH meter PCE-PH 18 is a pH meter with a pointed glass electrode. Thanks to this glass electrode, the pH value can be determined with the soil pH meter in, for example, potting soil, sludge or else in viscous liquids, for example in a lye. Because of its small and compact design, the ground pH meter is ideally suited for mobile use. Using the BNC connector, alternative electrodes can be connected to the ground pH meter. Thanks to the ease of use, the soil pH meter can be easily readjusted to another electrode.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI PBS, 10X Powder Concentrate, 10 L (P32200-10000.0)
- BRANSON Ultrasonic Cleaner, CPXH, 2.5 gal (CPX-952-518R)
- SP SCIENCEWARE Clear 500mL Wash Bottle, 3 Pack (F11642-0638)
- LOVIBOND Silica PP High Range AC Test Kit (147351)
- PCE INSTRUMENTS Soil pH Meter, 0.00 to 14.00pH Measuring Range (PCE-PH20S)
- LUSTER LEAF Soil pH Meter, Digital Display (1845-6)
- SAFER GRO Safer Gro 0104P 1 Pint Natural Wet Soil Amendment (0104P)
- LUSTER LEAF PRODUCTS Luster Leaf Products LUS1840 Soil Ph Meter Plus Ph Plant Guide (LUS1840)
- DICKEY-JOHN DICKEY-JOHN Soil Compaction Tester (155850003AS1)
- LAMOTTE Soil pH Test Kit, pH Range 4.0 to 8.0 (5024)
- LAMOTTE KIT SOIL TEST MODEL EXPANDED METAL (5934-01)
- Pce Instruments Soil Testers