Shop All Water Testing Meters
Pce Instruments
Water Analysis Meter, 0 to 1999 mV
Mfr # PCE-228-R
Zoro # G804853878
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Salinity Accuracy ± (0.5% + 2 digits)
- pH Range 0.00 to 14.00 pH
- Cable Length 7
- Resolution 0.01 pH
- Application Suitable for most applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-228-R
- Zoro # G804853878
- UPC # 4250348702241
- Country of Origin Taiwan, Province of China
- Category Water Testing Meters
Dimensions
Cable Length | 7 |
Width | 2.7 |
Height | 1.8 |
Details
Salinity Accuracy | ± (0.5% + 2 digits) |
pH Range | 0.00 to 14.00 pH |
Resolution | 0.01 pH |
Application | Suitable for most applications |
Includes | ORP 14 electrode, SD memory card (2 GB), Temperature sensor, 6 x Batteries, User's manual |
Description
Redox meter / Portable Redox Meter, for both pH and temperature values / RS-232 interface and optional software; PCE-288-R Redox Meter is a very easy-to-use meter to measure mV / pH / oC. SD memory card. Measures Redox, pH value, and temperature. High accuracy. Low battery indication. Redox OPR-14 sensor and stainless steel temperature sensor are included. Automatic calibration. Automatic / manual temperature compensation (only for pH measurements not for Redox ones). BNC connection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Conductivity Meter (EC30A)
- UNITED SCIENTIFIC Hand Microtome (MCT001)
- LW SCIENTIFIC Microscope Service Kit (MSP-PSK7-7777)
- DYNALON Connector, PP, Transparent, PK100 (222575)
- PCE INSTRUMENTS pH Meter, with pH-Electrode and Temperature Probe (PCE-228SLUR)
- PCE INSTRUMENTS Environmental pH Meter, Resolution of 0.01 pH (PCE-PH 17)
- PCE INSTRUMENTS Environmental pH Meter, Accuracy of ± 0.1 pH (PCE-PH 15)
- PCE INSTRUMENTS Turbidity Meter, 0.00 to 50.0 NTU and 50 to 1000 NTU (PCE-TUM 20)
- LAMOTTE Colorimeter, Chlorine, DPD Tablet (3240)
- LUSTER LEAF PRODUCTS Luster Leaf Digital pH Meter (LU38653)
- INSIZE Liquid Level Probe, 7 in, Aviation Socket (0411-0200)
- Pce Instruments Water Quality Testing