Shop All Water Testing Meters
Pce Instruments
Water Analysis Meter, 0 to 14 pH
Mfr # PCE-PHM 14
Zoro # G004853708
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 3.5
- Salinity Accuracy 0.07 pH at 5 ... 9 pH
- Resolution 0.01 pH
- Includes pH Electrode, Adhesive Pads, 9V Power Supply, Operating Instructions
- Width 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-PHM 14
- Zoro # G004853708
- UPC # 4250348717375
- Country of Origin Taiwan, Province of China
- Category Water Testing Meters
Dimensions
Cable Length | 3.5 |
Width | 2.2 |
Height | 1.2 |
Details
Salinity Accuracy | 0.07 pH at 5 ... 9 pH |
Resolution | 0.01 pH |
Includes | pH Electrode, Adhesive Pads, 9V Power Supply, Operating Instructions |
Application | Suitable for most applications |
Description
pH Meter / Aquaristics pH Meter Aquaristics pH meter for wall mounting / various electrodes connectable/automatic calibration function / for permanent pH value measurement Only when the pH value in the aquarium is right, the fish develop optimally. Ideal for continuous monitoring. For pH electrodes with BNC connection. Internal calibration function. Large display with lighting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Solid Tray, For Use With 1-1/2 Gal Unit (100-410-174)
- BAKER INSTRUMENTS Coolant and Battery Refractometer, battery/antifreeze °C (B3090)
- RPI TE Buffer 20X Solution pH 8.0, 500 ML (T32200-500.0)
- ALCONOX Detergent, 1 gal., PK4 (1801)
- PCE INSTRUMENTS Environmental pH Meter, Accuracy of ± 0.1 pH (PCE-PH 15)
- PCE INSTRUMENTS pH Meter, with pH-Electrode and Temperature Probe (PCE-228SLUR)
- PCE INSTRUMENTS Environmental pH Meter, Resolution of 0.01 pH (PCE-PH 17)
- PCE INSTRUMENTS Turbidity Meter, 0.00 to 50.0 NTU and 50 to 1000 NTU (PCE-TUM 20)
- OAKTON PH TESTER H2O PROOF BNC PH TESTR (WD-35634-14)
- OATEY Ph Test Meter (35272)
- SPER SCIENTIFIC Conductivity / Salinity Probe for 850048 Water Quality Meter (850048C/S)
- Pce Instruments Water Testing Meters